Test tube baskets
167×167×155 mm
Catalog # 215-0549
Supplier: SciLabware
Jump to:
Product Details & Documents
PP.
- Very good chemical resistance
- Autoclavable at 135 °C
- Highly break-resistant
- Stackable space saving design
These tests tubes baskets are suitable for rinsing, sterilising, transporting and storing glassware.
Colour: White
Specifications
- W×D×H:167×167×155 mm



