Order Entry
Export
Orders LinkContactUsLinkComponent
Dropping bottles, LDPE, Azlon®

Dropping bottles, LDPE, Azlon®

150 ml, 120 mm, 59 mm
Catalog # 215-0474
Supplier:   SciLabware
Dropping bottles, LDPE, Azlon®
Catalog # 215-0474
Supplier:  SciLabware
Dropping bottles, LDPE, Azlon®
Dropping bottles, LDPE, Azlon®

150 ml, 120 mm, 59 mm

Price
36,10 €
Log in for availability
1 * 10 items
Product Details & Documents

LDPE, translucent.

  • Good chemical resistance
  • Heat resistant up to +80 °C
  • Easy handling

Nozzle retracts into the cap to seal the bottle. Suitable for use as a dropping or wash bottle and excellent for dispensing gels.

Specifications
  • Ext.Ø:
    59 mm
  • Capacity:
    150 ml
  • Height:
    120 mm