Suction samplers, Mini ViscoSampler
Suction sampler, Stainless steel, 1500 mm, 15 mm
Catalog # 300-1028
Supplier: BURKLE
Jump to:
Product Details & Documents
Suction samplers for viscous media such as paste, sludge, cream, or oil.
- Easy to clean
- Sterilisable
- Stainless steel V4A (1.4404)/AISI 316L
Designed for the pharmaceutical and cosmetics industries.
: Supplied with a 2 mm suction nozzle, which can be replaced with drills that have a wider aperture for sampling substances with higher viscosity.
Specifications
- Ø:15 mm
- Description:Suction sampler
- Length:1500 mm
- Material:Stainless steel
- Seq:03
Accessories
Product Information
- Catalog #AvailabilityPrice
- Suction nozzle, Ø: 4 mm
Product Information
- Catalog #AvailabilityPrice
- Suction nozzle, Ø: 6 mm
Product Information
- Catalog #AvailabilityPrice
- Suction nozzle, Ø: 2 mm



