Hose connectors, without nut
PFA, 40 mm, GL 14 screw caps, 8 mm
BOHLD569-14
Jump to:
GL 14 and GL 18 hose connectors made of PFA, GL 25 and GL 32 hose connectors made of PTFE with elastic sealing lip and FPM O-ring.
- Available as straight or bent type
- Universal chemical resistance
- Maximum temperature up to 200 °C
Specifications
- For:GL 14 screw caps
- Tubing int.Ø:8 mm
- Length:40 mm
- Material:PFA



