Order Entry
Export
Orders LinkContactUsLinkComponent
Counting chambers, Bürker

Counting chambers, Bürker

Cell counter, bright-lined, Bürker, 0,1 mm
Catalog # 631-1122
Supplier:   LABOR OPTIK
Counting chambers, Bürker
Catalog # 631-1122
Supplier:  LABOR OPTIK
Counting chambers, Bürker
Counting chambers, Bürker

Cell counter, bright-lined, Bürker, 0,1 mm

Price
103,00 €
Log in for availability
1 * 1 items
Product Details & Documents

Counting chambers according to Bürker's ruling.

  • Large squares (1 mm²) divided into 16 group squares by double lines (0,05 mm apart)
  • Double lines form small squares of an area of 0,0025 mm²
  • Nine counting grids

Suitable for counting leucocytes and erythrocytes.

Counting grid: 9

Specifications
  • Depth of chamber:
    0,1 mm
  • Type:
    Bürker
  • Description:
    Cell counter, bright-lined