Bulb pipettes, one mark, class AS
Blue graduated pipette, 10 ml, ±0,020 ml, Red
Catalog # WITG3.535.100.BL
Supplier: witeg Labortechnik
Jump to:
Product Details & Documents
These bulb pipettes are made of soda lime glass.
- With amber or blue stain DIFFICO ring marks and inscriptions
- With tempered tips
- With ISO-COLOR-Code, acc. to DIN (ISO 648)
- Waiting time 15 s
- Calibrated to contain "EX"
- Conformity certified
Certifications: DIN 12691
Specifications
- Colour code:Red
- Capacity:10 ml
- Description:Blue graduated pipette
- Seq:01
- Tolerance:±0,020 ml



