Order Entry
Export
Orders LinkContactUsLinkComponent
Conductivity sensors

Conductivity sensors

SE 202, 2-pole sensor, with integrated temperature probe, incl. flow cell, SE 202, 2-pole, integrated temperature probe, 0,01...199,9 µS/cm, 0,100 cm-1 ±2%, –5...+100 °C, Stainless steel, 12×120 mm, 8-pin, Low conductivity solutions
Catalog # 665-0295
Supplier:   KNICK
Conductivity sensors
Catalog # 665-0295
Supplier:  KNICK
Conductivity sensors
Conductivity sensors

SE 202, 2-pole sensor, with integrated temperature probe, incl. flow cell, SE 202, 2-pole, integrated temperature probe, 0,01...199,9 µS/cm, 0,100 cm-1 ±2%, –5...+100 °C, Stainless steel, 12×120 mm, 8-pin, Low conductivity solutions

Price
786,00 €
Log in for availability
1 * 1 items
Product Details & Documents

SE 202: 2-electrode sensor with integrated temperature probe (NTC 30 kohm) and flow cell.

SE 204: 4-electrode sensor with integrated temperature probe (NTC 30 kohm).

SE 615 MS: Digital 2-electrode sensor with integrated temperature probe (NTC 30 kohm) and Memosens connection (incl. adapter ZU0939).

ZU 6985: 4-electrode sensor with quick-reacting Pt 1000 temperature probe and KPG® tube.

Specifications
  • Conductivity:
    0,01...199,9 µS/cm
  • Connection:
    8-pin
  • Ø×L:
    12×120 mm
  • For:
    Low conductivity solutions
  • Type:
    SE 202, 2-pole, integrated temperature probe
  • Description:
    SE 202, 2-pole sensor, with integrated temperature probe, incl. flow cell
  • Material:
    Stainless steel
  • Seq:
    07
  • Temp.:
    –5...+100 °C
  • Cell constant:
    0,100 cm-1 ±2%
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Adapter for connecting the SE 202 and SE 204 sensors to the 703 laboratory conductivity meter
    Adapter for connecting the SE 202 and SE 204 sensors to the 703 laboratory conductivity meter
    KNICZU0298
    Log in for availability
    1 * 1 items - 113,00 €