Combined pH electrode, InLab® Flow
Combined pH electrode, InLab® Flow, InLab® Flow, 1 - 11, 0...+80 °C, Glass, DPA-gel, 2×ceramic, 7×40 mm, S7, Measurements in flow-through cell
Catalog # 662-2092
Supplier: Mettler - Toledo
Jump to:
Product Details & Documents
A glass-body, combination pH electrode with SteadyForce™ and S7 screw head for inline measurements in flow-through cell 611.
- SteadyForce™ reference system: Pressurised (3 bar) electrolyte ensures electrolyte flow even in viscous samples and guarantees highly reproducible results
- Double ceramic junction: Ideal for general applications
- Glass body is highly chemical resistant
Ordering information: Cable and flow-through cell need to be ordered separately.
Specifications
- Connection:S7
- Ø×L:7×40 mm
- For:Measurements in flow-through cell
- Type:InLab® Flow
- Description:Combined pH electrode, InLab® Flow
- Material:Glass
- Seq:02
- Diaphr.:2×ceramic
- Electrolyte:DPA-gel
- Temp.:0...+80 °C
- pH:1 - 11
Accessories
Product Information
- Catalog #LengthAvailabilityPrice
- InLab® cable S7-BNC
Product Information
- Catalog #LengthAvailabilityPrice
- InLab® cable S7-4mm
Product Information
- Catalog #LengthAvailabilityPrice
- InLab® cable S7-DIN
Product Information
- Catalog #LengthAvailabilityPrice
- InLab® cable S7-2mm
Product Information
- Catalog #LengthAvailabilityPrice
- InLab® cable S7-Lemo 00
Product Information
- Catalog #LengthAvailabilityPrice
- InLab® cable S7-RCA
Product Information
- Catalog #LengthAvailabilityPrice
- InLab® cable S7-BNC IP67



