Dishes, crystallising
500 ml, 55 mm, 110 mm
Catalog # RSGA072.500
Supplier: RSG
Jump to:
Product Details & Documents
Made of stainless steel 18/10.
- Very good temperature resistance
- Good chemical resistance
- Easy to clean
Specifications
- Ext.Ø:110 mm
- Capacity:500 ml
- Height:55 mm
- Seq:04



