Measuring beakers with handle
100 ml, 65 mm, 55 mm
Catalog # 213-0374
Supplier: RSG
Jump to:
Product Details & Documents
Stainless steel, rust-proof, with flared rim, spout and handle.
- Good chemical resistance
- Excellent resistance to heat
- Smooth surfaces for fast, easy cleaning
Ideal for corrosive materials. Robust and durable.
Specifications
- Ext.Ø:55 mm
- Capacity:100 ml
- Height:65 mm
- Seq:01



