Measuring beakers with handle
250 ml, 80 mm, 65 mm
Catalog # 213-0735
Supplier: RSG
Jump to:
Product Details & Documents
Stainless steel, rust-proof, with flared rim, spout and handle.
- Good chemical resistance
- Excellent resistance to heat
- Smooth surfaces for fast, easy cleaning
Ideal for corrosive materials. Robust and durable.
Specifications
- Ext.Ø:65 mm
- Capacity:250 ml
- Height:80 mm
- Seq:02



