Beakers, low form
250 ml, 80 mm, 65 mm
Catalog # RSGA070.250
Supplier: RSG
Jump to:
Product Details & Documents
Stainless steel 18/10, with spout.
- Good chemical resistance
- Excellent resistance to heat
- Smooth surfaces for fast, easy cleaning
Ideal for corrosive materials. Robust and durable.
Documents
RSGA070.002_TDS_EN
Datasheet
Specifications
- Ext.Ø:65 mm
- Capacity:250 ml
- Height:80 mm
- Seq:02



