General purpose spoons
With cylindrical rod (Ø 5 mm), 300 mm, 15×35 mm
Catalog # RSGA029.300
Supplier: RSG
Jump to:
Product Details & Documents
Double-ended spoons made from stainless steel.
- Round handle (Ø 5 mm)
- One spatula end, one spoon end
Specifications
- Description:With cylindrical rod (Ø 5 mm)
- Length:300 mm
- Spoon size:15×35 mm



