SPE columns, CHROMABOND® Florisil®
Cartridge, Florisil®, PP, 150 - 250 µm, >700 mg
Catalog # MANA731848
Supplier: MACHEREY-NAGEL
Jump to:
Product Details & Documents
CHROMABOND® Florisil® is a magnesium silicate for SPE.
- High purity magnesium silicate (MgO – SiOH 15:85)
- Polar phase
- Alternative selectivity to SiOH
Recommended for polar and aromatic substances like organic tin compounds, aliphatic carboxylic acids, PCBs, and PAHs.
Specifications
- Column Format:Cartridge
- Particle Size:150 - 250 µm
- Seq:10
- Bed weight:>700 mg
- Column hardware:PP
- Phase:Florisil®



