SPE columns, CHROMABOND® C8
Cartridge, C8, PP, 60 Å, 45 µm, >210 mg
Catalog # MANA731808
Supplier: MACHEREY-NAGEL
Jump to:
Product Details & Documents
CHROMABOND® C8 is an octyl modified silica phase for SPE.
- Slightly more polar than C18 phase
- Hydrophobic and more pronounced secondary interactions with polar compounds
- Suitable for slight nonpolar and polar substances
Recommended for polar pesticides and PCBs.
Specifications
- Column Format:Cartridge
- Particle Size:45 µm
- Pore size:60 Å
- Seq:08
- Bed weight:>210 mg
- Column hardware:PP
- Phase:C8
- Carbon load:8%
- Cat. No.:MANA731808
- Endcapped:No
- pH range:2 - 8
- Surface area:500 m²/g



