Order Entry
Export
Orders LinkContactUsLinkComponent
SPE columns, CHROMABOND® C8

SPE columns, CHROMABOND® C8

C8, PP, 60 Å, 45 µm, 1 ml, 100 mg
Catalog # MANA730021
Supplier:   MACHEREY-NAGEL
SPE columns, CHROMABOND® C8
Catalog # MANA730021
Supplier:  MACHEREY-NAGEL
SPE columns, CHROMABOND® C8
SPE columns, CHROMABOND® C8

C8, PP, 60 Å, 45 µm, 1 ml, 100 mg

Price
202,00 €
Log in for availability
1 * 100 items
Product Details & Documents

CHROMABOND® C8 is an octyl modified silica phase for SPE.

  • Slightly more polar than C18 phase
  • Hydrophobic and more pronounced secondary interactions with polar compounds
  • Suitable for slight nonpolar and polar substances

Recommended for polar pesticides and PCBs.

Specifications
  • Particle Size:
    45 µm
  • Pore size:
    60 Å
  • Capacity:
    1 ml
  • Seq:
    01
  • Bed weight:
    100 mg
  • Column hardware:
    PP
  • Phase:
    C8
  • Carbon load:
    8%
  • Cat. No.:
    MANA730021
  • Endcapped:
    No
  • pH range:
    2 - 8
  • Surface area:
    500 m²/g