Order Entry
Export
Orders LinkContactUsLinkComponent
Flash chromatography glass columns and kits

Flash chromatography glass columns and kits

Glass, 40 - 63 µm, 40,00 mm, 450 mm
Catalog # MANA727451
Supplier:   MACHEREY-NAGEL
Flash chromatography glass columns and kits
Catalog # MANA727451
Supplier:  MACHEREY-NAGEL
Flash chromatography glass columns and kits
Flash chromatography glass columns and kits

Glass, 40 - 63 µm, 40,00 mm, 450 mm

Price
685,00 €
Log in for availability
1 * 1 KIT
Product Details & Documents

These low pressure flash chromatography columns and kits are suitable for the separation of compounds up to gram levels.

  • Economic low-tech method for the synthesis laboratory

Delivery information: Flash chromatography columns are delivered complete with adapter and PTFE tap, fitted with a polyethylene net to protect against bursting.
Flash chromatography kit I, consists of 1 glass column 20×400 mm, one 1 litre eluent reservoir, 100 g silica 60 (40 to 63 µm), sea sand, silanised glass fiber wadding, 1 m PTFE tubing.
Flash chromatography kit II, consists of 1 glass column 40×450 mm, one 2 litre eluent reservoir, 100 g silica 60 (40 - 63 µm), sea sand, silanised glass fiber wadding, 1 m PTFE tubing.

Specifications
  • Ø int.:
    40,00 mm
  • Particle Size:
    40 - 63 µm
  • Length:
    450 mm
  • Seq:
    10
  • Column hardware:
    Glass
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Glass fiber wadding, silanized
    Glass fiber wadding, silanized
    MANA718002
    Log in for availability
    1 * 25 g - 39,70 €

Product Information

  • Catalog #
    Availability
    Price
  • Eluent reservoir 1 l with adapter, covered with a protective plastic sleeve for burst protection
    Eluent reservoir 1 l with adapter, covered with a protective plastic sleeve for burst protection
    MANA727420
    Log in for availability
    1 * 1 KIT - 346,00 €

Product Information

  • Catalog #
    Availability
    Price
  • PTFE tubing, 3 mm OD, 2 mm ID, 1 m length
    PTFE tubing, 3 mm OD, 2 mm ID, 1 m length
    MANA727424
    Log in for availability
    1 * 1 m - 11,40 €

Product Information

  • Catalog #
    Availability
    Price
  • Sea sand, acid washed and calcined
    Sea sand, acid washed and calcined
    MANA727423
    Log in for availability
    1 * 1.000 g - 45,10 €

Product Information

  • Catalog #
    Availability
    Price
  • Pressure gauge for controlling flow rates
    Pressure gauge for controlling flow rates
    MANA727422
    Log in for availability
    1 * 1 items - 190,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Eluent reservoir 2 l with adapter, covered with a protective plastic sleeve for burst protection
    Eluent reservoir 2 l with adapter, covered with a protective plastic sleeve for burst protection
    MANA727421
    Log in for availability
    1 * 1 KIT - 401,00 €