Extraction thimbles, borosilicate glass
33×90 mm, 1,5 mm, MN 649, for dust analysis in hot exhaust gases
Supplier: MACHEREY-NAGEL
Jump to:
Product Details & Documents
Made from glass micro fibers without binder.
- Pollution monitoring, air sampling
- High temperature filtration (up to 500 °C)
- For solvents incompatible with cellulose thimbles (for example strong acids or bases)
Extraction thimbles for high temperatures and aggressive solvents
Specifications
- Int.Ø×H:33×90 mm
- Type:MN 649, for dust analysis in hot exhaust gases
- Thickness:1,5 mm



