Order Entry
Export
Orders LinkContactUsLinkComponent
Extraction thimbles, borosilicate glass

Extraction thimbles, borosilicate glass

28×120 mm, 1,5 mm, MN 649, for dust analysis in hot exhaust gases
Catalog # MANA649114
Supplier:   MACHEREY-NAGEL
Extraction thimbles, borosilicate glass
Catalog # MANA649114
Supplier:  MACHEREY-NAGEL
Extraction thimbles, borosilicate glass
Extraction thimbles, borosilicate glass

28×120 mm, 1,5 mm, MN 649, for dust analysis in hot exhaust gases

Price
219,00 €
Log in for availability
1 * 25 items
Product Details & Documents

Made from glass micro fibers without binder.

  • Pollution monitoring, air sampling
  • High temperature filtration (up to 500 °C)
  • For solvents incompatible with cellulose thimbles (for example strong acids or bases)

Extraction thimbles for high temperatures and aggressive solvents

Specifications
  • Int.Ø×H:
    28×120 mm
  • Type:
    MN 649, for dust analysis in hot exhaust gases
  • Thickness:
    1,5 mm