Order Entry
Export
Orders LinkContactUsLinkComponent
Scoops, PharmaScoop

Scoops, PharmaScoop

1700 ml, 230 mm, 135 mm
Catalog # 300-0152
Supplier:   BURKLE
Scoops, PharmaScoop
Catalog # 300-0152
Supplier:  BURKLE
Scoops, PharmaScoop
Scoops, PharmaScoop

1700 ml, 230 mm, 135 mm

Price
202,00 €
Log in for availability
1 * 1 items
Product Details & Documents

Stainless steel AISI 316 (1,4401). This sample scoop has been developed in order to meet the high requirements of the pharmaceutical industry, such as those contained in the FDA regulations.

  • GMP conform
  • Highly polished
  • Without edges, crevices or undercuts in which sample residues could collect and contaminate subsequent samples

The scoops meet all the requirements for GMP compliance in production and sampling.

Specifications
  • Ø:
    135 mm
  • Capacity:
    1700 ml
  • Length:
    230 mm
  • Seq:
    08