Moisture analysers
Moisture analyser, HR83
Catalog # 611-0981
Supplier: Mettler - Toledo
Jump to:
Product Details & Documents
These moisture analysers are based on halogen drying with gold plated reflector technology in a range of formats.
- Ability to read to 0,001% and 0,01 mg for critical samples
- Integral printer an option
- Instrument check
- Automet swiftly calculates the optimum switch off criteria and can store the parameters as a method
- 40 methods can be saved in memory
A high specification instrument suitable for use in regulated environments, for both R and D and quality control applications. Method development is facilitated using the Automet feature, which can cut development time by 50%. Sample identification is user specific as there are 4 comment lines available and/or information can be input with a barcode reader.
Ordering information: For OIML approved models and details on models with integrated printers and accessories, please see the website or contact Avantor sales office.
Specifications
- Model:HR83
- Description:Moisture analyser
- Seq:05
- Cat. No.:611-0981
- Repeatability:Std. Dev. 0,01 % (10 g sample size)
- Program memory:40
- Readability:0,001 % ; 0,1 mg
- Capacity:0,1 - 81 g
- Displayed results:Moisture content %, Dry Content %, Dry content in g, Calculations based on dry weight (ATRO)
- Temperature range:40 - 200 °C
- Display:Backlit LCD
Accessories
Product Information
- Catalog #AvailabilityPrice
- USB cable, 1 m
Product Information
- Catalog #AvailabilityPrice
- Printer HA-P43 for HR83/HG63
Product Information
- Catalog #AvailabilityPrice
- Transport case
Product Information
- Catalog #AvailabilityPrice
- Ribbon cartridge, black



