Petri Dishes
With 3 vents, 100 mm, 15 mm, Sterile, 13×20/bag
Catalog # ANICP100V001
Supplier: Anicrin
Jump to:
Product Details & Documents
Suitable for all microbiology applications.
Material: PS
Specifications
- Ø:100 mm
- Packed:13×20/bag
- Sterility:Sterile
- Version:With 3 vents
- Height:15 mm
- Seq:10



