Latex gloves, Rotiprotect®
S, Natural, 275 mm
Catalog # ROTH5847.1
Supplier: Roth Carl
Jump to:
Product Details & Documents
Disposable latex gloves, non sterile and powder-free.
Specifications
- Glove size:S
- Colour:Natural
- Length:275 mm
- Seq:01
- Cat. No.:ROTH5847.1
- Latex / latex-free:Latex
- Disposable / reusable:Disposable
- Powdered / powder-free:Powder-free



