Order Entry
Export
Orders LinkContactUsLinkComponent
Vinyl gloves, Rotiprotect®

Vinyl gloves, Rotiprotect®

Powdered, M, Transparent, ≥240 mm, 0,18 mm, 100/box
Catalog # ROTH1904.1
Supplier:   Roth Carl
Vinyl gloves, Rotiprotect®
Catalog # ROTH1904.1
Supplier:  Roth Carl
Vinyl gloves, Rotiprotect®

Powdered, M, Transparent, ≥240 mm, 0,18 mm, 100/box

Price
Inquire For Price
Log in for availability
1 * 100 items
Product Details & Documents

Flexible, ambidextrous gloves made of PVC. Ideal for food handling.

  • Non sterile, powdered/powder-free, smooth finish
  • Very good sense of touch
  • With roll-type edge
  • Free of latex proteins

Certifications: EN 455, Cat. I; AQL 1,5
Food contact approved. Not suitable for foodstuffs containing grease.

Specifications
  • Glove size:
    M
  • Packed:
    100/box
  • Colour:
    Transparent
  • Length:
    ≥240 mm
  • Seq:
    02
  • Thickness:
    0,18 mm
  • Model:
    Powdered
  • Cat. No.:
    ROTH1904.1
  • Latex / latex-free:
    Latex-free
  • Food contact approved:
    +
  • Disposable / reusable:
    Disposable
  • Cuff style:
    Beaded
  • Powdered / powder-free:
    Powdered
  • EN norm:
    EN 455
  • Finish:
    Smooth
  • Ambidextrous / hand-specific:
    Ambidextrous