Pipette tips, Finntip™
500 - 5000 µl, +, 147 mm, Green, 5 racks, 54 each
Finntip™ pipette tips are designed to achieve the highest level of performance in terms of accuracy and repeatability in conjunction with Finnpipette™ pipettes.
- High quality PP, autoclavable
- Unique shape of the collar ensures a leak-free connection to the pipette
- Smooth, hydrophobic surface minimises liquid retention allowing total dispensing of the sample
- Colour coded racks for rapid identification of the tips to be used
- Sterile tips: Certified RNase-, DNase-, DNA- and endotoxin-free
: Available in different volumes and packed loose, in racks, in a starter kit (racks and refills) or as a refill kit.
- Colour code:Green
- Packed:5 racks, 54 each
- Sterile:+
- Volume:500 - 5000 µl
- Length:147 mm
- Cat. No.:613-5010
- Environmental certification:ISO 14001 (Certificate Registration No. EMS 623400)
- Environmentally Preferable:Low Manufacturing Impact



