Order Entry
Export
Orders LinkContactUsLinkComponent
Single-channel pipettes, electronic, variable volume, Transferpette® electronic

Single-channel pipettes, electronic, variable volume, Transferpette® electronic

10 - 200, 0,2 µl, ±0,8 %, <0,2 %, 2 - 200 / 5 - 300 / 2 - 20* / 5 - 100* / 5 - 200* µl, UK-adapter
Catalog # 613-4221
Single-channel pipettes, electronic, variable volume, Transferpette® electronic
Catalog # 613-4221
Supplier:  
Single-channel pipettes, electronic, variable volume, Transferpette® electronic
Single-channel pipettes, electronic, variable volume, Transferpette® electronic

10 - 200, 0,2 µl, ±0,8 %, <0,2 %, 2 - 200 / 5 - 300 / 2 - 20* / 5 - 100* / 5 - 200* µl, UK-adapter

Discontinued
Product has been discontinued. However we found similar alternative products.
Alternatives
ELECT.PIPETTE SINGLE CHANNEL, 20-300µL 1 * 1 items Catalog #613-5417

Product 613-5417 is a replacement for 613-4221 and has the same packaging and specifications, but may be a different quantity.

Singlechannel-pipette Transferpette® electronic with AC adapter (Europe), 20-200 µl, DE-M marking 1 * 1 items Catalog #613-4218

Product 613-4218 is a replacement for 613-4221 and has the same packaging and specifications, but may be a different quantity.

Product Details & Documents

The piston-operated pipette Transferpette® electronic combines the widely recognized features of BRAND mechanical pipettes with the advantages of electronic apparatus.

  • Easy to use: Intuitive menu control, coloured eject button and straightforward technical documentation
  • Due to the optimised standard design of the tip cone, BRAND® or other manufacturers' tips can be used
  • Wide selection of programs; pipetting, sample mixing, reverse pipetting, pipetting for electrophoresis, dispensing, ‘Easy Calibration' program for making quick adjustments to the Transferpette® electronic without tools, and ‘Refresh' battery functions
  • Autoclavable (pipette shaft only)

* Filter

Ordering information: Supplied with certificate of quality, battery, and silicone oil.

Specifications
  • Volume:
    10 - 200
  • With:
    UK-adapter
  • Seq:
    09
  • Increment:
    0,2 µl
  • Accuracy:
    ±0,8 %
  • Imprecision:
    <0,2 %
  • Recommended tips:
    2 - 200 / 5 - 300 / 2 - 20* / 5 - 100* / 5 - 200* µl
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • NiMH battery pack for Transferpette® electronic
    NiMH battery pack for Transferpette® electronic
    BRND705500
    Log in for availability
    1 * 1 items - 22,60 €

Product Information

  • Catalog #
    Availability
    Price
  • Charging stand for 3 Transferpette® electronic up to 1000 µl, with EU plug
    Charging stand for 3 Transferpette® electronic up to 1000 µl, with EU plug
    613-4226
    Log in for availability
    1 * 1 items - 222,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Filter for Transferpette® S/Transferpette® electronic (0,5 - 5 ml)
    Filter for Transferpette® S/Transferpette® electronic (0,5 - 5 ml)
    613-1684
    Log in for availability
    1 * 25 items - 6,90 €

Product Information

  • Catalog #
    Availability
    Price
  • Individual stand for one Transferpette® electronic (0,25 - 5 ml) or one Transferpette® S (2 ml or 0,5 - 5 ml)
    Individual stand for one Transferpette® electronic (0,25 - 5 ml) or one Transferpette® S (2 ml or 0,5 - 5 ml)
    613-3721
    Log in for availability
    1 * 1 items - 56,20 €

Product Information

  • Catalog #
    Availability
    Price
  • Individual stand for one Transferpette® electronic (up to 1000 µl)
    Individual stand for one Transferpette® electronic (up to 1000 µl)
    613-3720
    Log in for availability
    1 * 1 items - 56,20 €

Product Information

  • Catalog #
    Availability
    Price
  • Shaft with ejector spring for Transferpette electronic, 2 - 20 µl, single channel
    Shaft with ejector spring for Transferpette electronic, 2 - 20 µl, single channel
    BRND705539
    Log in for availability
    1 * 1 items - 14,30 €

Product Information

  • Catalog #
    Availability
    Price
  • Shaft with ejector spring for Transferpette electronic, 50 - 1000 µl, single channel
    Shaft with ejector spring for Transferpette electronic, 50 - 1000 µl, single channel
    BRND705541
    Log in for availability
    1 * 1 items - 14,30 €

Product Information

  • Catalog #
    Availability
    Price
  • Shaft with ejector spring for Transferpette electronic, 10 - 200 µl, single channel
    Shaft with ejector spring for Transferpette electronic, 10 - 200 µl, single channel
    BRND705537
    Log in for availability
    1 * 1 items - 14,30 €

Product Information

  • Catalog #
    Availability
    Price
  • Shaft with ejector spring for Transferpette electronic, 0,5 - 10 µl, single channel
    Shaft with ejector spring for Transferpette electronic, 0,5 - 10 µl, single channel
    BRND705538
    Log in for availability
    1 * 1 items - 21,60 €