Order Entry
Export
Orders LinkContactUsLinkComponent
Single-channel pump heads

Single-channel pump heads

Single-channel pump heads, SP standard 2,0, 3644 ml/min
Catalog # HEID523-43020-00
Single-channel pump heads
Catalog # HEID523-43020-00
Single-channel pump heads
Single-channel pump heads

Single-channel pump heads, SP standard 2,0, 3644 ml/min

Price
465,00 €
Log in for availability
1 * 1 items
Product Details & Documents

Peristaltic pump heads SP standard 1,6 mm and SP standard 2,5 mm: For simple pumping tasks. Housing made from die-cast aluminium. Rollers made from stainless steel, roller bearings made from polyamide. Rotor equipped with 2 convex rollers; cell cultures will not be damaged. For tubing with wall thickness of 1,6 or 2,5 mm. Rated flow: 0,5 to 3644 ml/min (depending on the drive and tubing used).

Peristaltic pump head SP vario: For tubing with various wall thicknesses
Housing made from die-cast aluminium
Rollers made from stainless steel, roller bearings made from coated aluminium
Rotor equipped with 2 convex rollers, cell cultures will not be damaged
Tubing with wall thicknesses of 1,6 and 2,5 mm; rotor with adjustable roller clearance to allow for the thickness of the tubing wall
Flow rate: 0,5 to 3644 ml/min (depending on the drive and tubing used)

Specifications
  • Maximum Flow Rate:
    3644 ml/min
  • Description:
    Single-channel pump heads, SP standard 2,0
  • Seq:
    02
  • Min. flow rate:
    0,5 ml/min
  • Cat. No.:
    HEID523-43020-00
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • SP vario pump head cover
    SP vario pump head cover
    HEID23-07-06-01-01
    Log in for availability
    1 * 1 items - 189,00 €