Order Entry
Export
Orders LinkContactUsLinkComponent
Conical cork stoppers

Conical cork stoppers

27,0 mm, 30,0 mm, 34,0 mm
Catalog # BRAMKS227-34-30
Supplier:   BRAEMSWIG
Conical cork stoppers
Catalog # BRAMKS227-34-30
Supplier:  BRAEMSWIG
Conical cork stoppers

27,0 mm, 30,0 mm, 34,0 mm

Price
10,30 €
Log in for availability
1 * 10 items
Product Details & Documents

These conical stoppers are made of cork.

Specifications
  • Ø bottom:
    30,0 mm
  • Ø top:
    34,0 mm
  • Height:
    27,0 mm
  • Seq:
    03