Stoppers, rubber, red, different sizes
30,0 mm, 60,0 mm, 24,0 mm
Catalog # DENE1010218
Supplier: DEUTSCH NEUMANN
Jump to:
Product Details & Documents
Documents
DENE1010256_TDS.pdf
Datasheet
Drawing_DRWG00
Technical Drawing
Specifications
- Ø bottom:60,0 mm
- Ø top:24,0 mm
- Height:30,0 mm
- Seq:35



