Order Entry
Export
Orders LinkContactUsLinkComponent
Stoppers, rubber, red, different sizes

Stoppers, rubber, red, different sizes

20,0 mm, 18,0 mm, 14,0 mm
Catalog # 217-0696
Supplier:   DEUTSCH NEUMANN
Stoppers, rubber, red, different sizes
Catalog # 217-0696
Supplier:  DEUTSCH NEUMANN
Stoppers, rubber, red, different sizes
Stoppers, rubber, red, different sizes

20,0 mm, 18,0 mm, 14,0 mm

Price
0,90 €
Log in for availability
1 * 1 items
Product Details & Documents
Specifications
  • Ø bottom:
    18,0 mm
  • Ø top:
    14,0 mm
  • Height:
    20,0 mm
  • Seq:
    08