Containers, with screw cap, LaboPlast®
1000 ml, 102 mm, 129 mm
Catalog # BURK6214-1000
Supplier: BURKLE
Jump to:
Product Details & Documents
PP, white.
- Sterilisable
- Material impermeable to light
- Suitable for foodstguffs
Shapely packing container with screw cap. Emptying without residues because there are no crevices.
Specifications
- Ext.Ø:102 mm
- Capacity:1000 ml
- Height:129 mm



