Containers, with screw cap, LaboPlast®
250 ml, 68 mm, 79 mm
Catalog # BURK6214-0250
Supplier: BURKLE
Jump to:
Product Details & Documents
PP, white.
- Sterilisable
- Material impermeable to light
- Suitable for foodstguffs
Shapely packing container with screw cap. Emptying without residues because there are no crevices.
Specifications
- Ext.Ø:68 mm
- Capacity:250 ml
- Height:79 mm



