Sub-surface samplers, Wheaton® Grab Sampler® II
Grab Sampler® II with sample bottle and PTFE-lined cap, 1000 ml, 366 cm
Catalog # WHEA990400
Supplier: DWK Life Sciences
Jump to:
Product Details & Documents
The high density PP head holds a narrow mouth borosilicate jar.
- Remote valve that can be opened by pulling and releasing the finger ring on the handle
- Aluminum sections can be broken down for easy transport
- Three lengths available
Certifications: EPA requirements for water and waste water sampling.
Specifications
- Capacity:1000 ml
- Description:Grab Sampler® II with sample bottle and PTFE-lined cap
- Length:366 cm
- Seq:02
Accessories
Product Information
- Catalog #CapacityThreadAvailabilityPrice
Product Information
- Catalog #ThreadColourAvailabilityPrice
- Screw cap, solid top, phenolic, with PTFE faced 14B styrene-butadiene rubber linerScrew cap, solid top, phenolic, with PTFE faced 14B styrene-butadiene rubber linerWHEA24048138-430BlackLog in for availability1 * 100 items - 631,00 €



