Order Entry
Export
Orders LinkContactUsLinkComponent
Cryogenic vial boxes, Cryule®, WHEATON®

Cryogenic vial boxes, Cryule®, WHEATON®

81, Cryule® vials 1 ml, 133×133×31 mm
Catalog # WHEA651490
Supplier:   DWK Life Sciences
Cryogenic vial boxes, Cryule®, WHEATON®
Catalog # WHEA651490
Supplier:  DWK Life Sciences
Cryogenic vial boxes, Cryule®, WHEATON®
Cryogenic vial boxes, Cryule®, WHEATON®

81, Cryule® vials 1 ml, 133×133×31 mm

Price
275,00 €
Log in for availability
1 * 15 items
Product Details & Documents

These cryoboxes are made of high quality chip-board and spray coated with polyethylene.

  • Stores 1 and 2 ml cryogenic vials
  • Holds 81 freestanding or round bottom vials

Suitable for use with vapor phase of liquid nitrogen.

Specifications
  • Compartments:
    81
  • For:
    Cryule® vials 1 ml
  • W×D×H ext.:
    133×133×31 mm