Scintillation vials, PET, WHEATON®
20,00 ml, 27×61 mm, Yes, PP, Foamed PE
Catalog # WHEA986750
Supplier: DWK Life Sciences
Jump to:
Product Details & Documents
Manufactured from clear polyethylene terephthalate (PET) these vials have advantages over glass counting vials of low background count, economy and virtual unbreakability.
- Clarity of glass
- Can be safely incinerated
- Lightweight and virtually unbreakable
* With cap on
Specifications
- Cap included:Yes
- Cap material:PP
- Ø×H:27×61 mm
- Septum:Foamed PE
- Capacity:20,00 ml



