Order Entry
Export
Orders LinkContactUsLinkComponent
Scintillation vials, PET, WHEATON®

Scintillation vials, PET, WHEATON®

20,00 ml, 27×61 mm, Yes, Urea, Metal foil
Catalog # WHEA986742
Supplier:   DWK Life Sciences
Scintillation vials, PET, WHEATON®
Catalog # WHEA986742
Supplier:  DWK Life Sciences
Scintillation vials, PET, WHEATON®
Scintillation vials, PET, WHEATON®

20,00 ml, 27×61 mm, Yes, Urea, Metal foil

Price
776,00 €
Log in for availability
1 * 1.000 items
Product Details & Documents

Manufactured from clear polyethylene terephthalate (PET) these vials have advantages over glass counting vials of low background count, economy and virtual unbreakability.

  • Clarity of glass
  • Can be safely incinerated
  • Lightweight and virtually unbreakable

* With cap on

Specifications
  • Cap included:
    Yes
  • Cap material:
    Urea
  • Ø×H:
    27×61 mm
  • Septum:
    Metal foil
  • Capacity:
    20,00 ml