Order Entry
Export
Orders LinkContactUsLinkComponent
Ampoules, standard, WHEATON®

Ampoules, standard, WHEATON®

Ampoule, standard, Clear, 20 ml, 28×100 mm
Catalog # WHEA176762
Supplier:   DWK Life Sciences
Ampoules, standard, WHEATON®
Catalog # WHEA176762
Supplier:  DWK Life Sciences
Ampoules, standard, WHEATON®
Ampoules, standard, WHEATON®

Ampoule, standard, Clear, 20 ml, 28×100 mm

Price
857,00 €
Log in for availability
1 * 25 items
Product Details & Documents

Ampoules are made from low potassium borosilicate glassare.

  • Consistent with low background counts

Commonly used for packaging certified standards.

Certifications: USP Type I, ASTM E 438 Type I, Class A

Specifications
  • Ø×H:
    28×100 mm
  • Capacity:
    20 ml
  • Colour:
    Clear
  • Description:
    Ampoule, standard
  • Seq:
    02