Order Entry
Export
Orders LinkContactUsLinkComponent
Ampoules, standard, WHEATON®

Ampoules, standard, WHEATON®

Ampoule, standard, Clear, 7 ml, 17×100 mm
Catalog # WHEA176759
Supplier:   DWK Life Sciences
Ampoules, standard, WHEATON®
Catalog # WHEA176759
Supplier:  DWK Life Sciences
Ampoules, standard, WHEATON®
Ampoules, standard, WHEATON®

Ampoule, standard, Clear, 7 ml, 17×100 mm

Price
620,00 €
Log in for availability
1 * 25 items
Product Details & Documents

Ampoules are made from low potassium borosilicate glassare.

  • Consistent with low background counts

Commonly used for packaging certified standards.

Certifications: USP Type I, ASTM E 438 Type I, Class A

Specifications
  • Ø×H:
    17×100 mm
  • Capacity:
    7 ml
  • Colour:
    Clear
  • Description:
    Ampoule, standard
  • Seq:
    01