Sample vials, E-C, WHEATON®
1,80 ml, 12×35 mm, Amber, Yes, Solid top, 8 - 425, Phenolic, Black, 14B rubber
Catalog # WHEA224730
Supplier: DWK Life Sciences
Jump to:
Product Details & Documents
Clear vials made from low extractable borosilicate glass that provides superior chemical resistance. Conform to USP Type I and ASTM E 438 Type I, Class A requirements.
Amber vials made from borosilicate glass that conforms to USP Type I requirements for light transmission to protect light-sensitive products.
: Caps and replacement caps can be purchased separately.
: Vials packed in two shrink-wrapped packs of 100 vials which reduces contamination from corrugate. The 60 ml vials are packed in one shrink-wrapped pack of 143 vials.
Specifications
- Cap included:Yes
- Cap material:Phenolic
- Cap Size:8 - 425
- Ø×H:12×35 mm
- Septum:14B rubber
- Capacity:1,80 ml
- Colour:Amber
- Seq:1
- Cap type:Solid top
- Cap colour:Black



