Order Entry
Export
Orders LinkContactUsLinkComponent
Sample vials in Lab File®, WHEATON®

Sample vials in Lab File®, WHEATON®

25,00 ml, 28×73 mm, Clear, Yes, Solid top, 24-400, Phenolic, Black, 14B rubber
Catalog # 548-2424
Supplier:   DWK Life Sciences
Sample vials in Lab File®, WHEATON®
Catalog # 548-2424
Supplier:  DWK Life Sciences
Sample vials in Lab File®, WHEATON®
Sample vials in Lab File®, WHEATON®

25,00 ml, 28×73 mm, Clear, Yes, Solid top, 24-400, Phenolic, Black, 14B rubber

Price
187,00 €
Log in for availability
1 * 72 items
Product Details & Documents

Clear vials made from low extractable borosilicate glass, amber vials made from borosilicate glass.

  • Sample vials with caps attached to vial help maintain cleanliness
  • Lab File® with partitioned trays provides an easy way to inventory samples or to store empty vials
  • Clear vials conform to ASTM E438 Type I, Class A and USP Type I requirements
  • Amber vials conform to USP Type I requirements for light transmission to protect light-sensitive products
  • 14B rubber lined black phenolic screw cap for aqueous samples
Specifications
  • Cap included:
    Yes
  • Cap material:
    Phenolic
  • Cap Size:
    24-400
  • Ø×H:
    28×73 mm
  • Septum:
    14B rubber
  • Capacity:
    25,00 ml
  • Colour:
    Clear
  • Seq:
    12
  • Cap type:
    Solid top
  • Cap colour:
    Black