Order Entry
Export
Orders LinkContactUsLinkComponent
 

Sample vials, E-C, WHEATON®

2,00 ml, 12×35 mm, Clear, No, 8 - 425
Catalog # WHEA224701
Supplier:   DWK Life Sciences
Sample vials, E-C, WHEATON®
Catalog # WHEA224701
Supplier:  DWK Life Sciences
Sample vials, E-C, WHEATON®
Sample vials, E-C, WHEATON®

2,00 ml, 12×35 mm, Clear, No, 8 - 425

Price
130,00 €
Log in for availability
1 * 200 items
Product Details & Documents

Clear vials made from low extractable borosilicate glass that provides superior chemical resistance. Conform to USP Type I and ASTM E 438 Type I, Class A requirements.
Amber vials made from borosilicate glass that conforms to USP Type I requirements for light transmission to protect light-sensitive products.

 : Caps and replacement caps can be purchased separately.

 : Vials packed in two shrink-wrapped packs of 100 vials which reduces contamination from corrugate. The 60 ml vials are packed in one shrink-wrapped pack of 143 vials.

Specifications
  • Cap included:
    No
  • Cap Size:
    8 - 425
  • Ø×H:
    12×35 mm
  • Capacity:
    2,00 ml
  • Colour:
    Clear
  • Seq:
    28