Order Entry
Export
Orders LinkContactUsLinkComponent
Vials, Uni-Dose®, WHEATON®

Vials, Uni-Dose®, WHEATON®

30,00 ml, 34×55 mm, PET, Amber, No
Catalog # WHEA226773
Supplier:   DWK Life Sciences
Vials, Uni-Dose®, WHEATON®
Catalog # WHEA226773
Supplier:  DWK Life Sciences
Vials, Uni-Dose®, WHEATON®
Vials, Uni-Dose®, WHEATON®

30,00 ml, 34×55 mm, PET, Amber, No

Price
718,00 €
Log in for availability
1 * 300 items
Product Details & Documents

These vials are manufactured from 900 soda-lime amber glass that conforms to USP Type III requirements.

  • Available in amber glass or amber PET (Polyethylene Terephthalate)
  • Use with tamper evident safety cap
  • Large labeling surface for easy product identification
  • Mouth OD 28,5 mm
Specifications
  • Cap included:
    No
  • Ø×H:
    34×55 mm
  • Capacity:
    30,00 ml
  • Colour:
    Amber
  • Material:
    PET
  • Seq:
    03