Vials, Uni-Dose®, WHEATON®
15,00 ml, 32×42 mm, Glass, Amber, No
Catalog # WHEA226732
Supplier: DWK Life Sciences
Jump to:
Product Details & Documents
These vials are manufactured from 900 soda-lime amber glass that conforms to USP Type III requirements.
- Available in amber glass or amber PET (Polyethylene Terephthalate)
- Use with tamper evident safety cap
- Large labeling surface for easy product identification
- Mouth OD 28,5 mm
Specifications
- Cap included:No
- Ø×H:32×42 mm
- Capacity:15,00 ml
- Colour:Amber
- Material:Glass
- Seq:01



