Batteries Alkaline and Button Batteries
Alkaline button cell batteries, V23, 12 V, 28×10 mm
Catalog # 139-9401
Supplier: MOINEAU
Jump to:
Product Details & Documents
Batteries alkaline and button batteries.
- Shelf life is five times longer than saline batteries
- As they are waterproof, they will not damage your appliances
Documents
MOIN23AE_TDS_EN
Datasheet
Specifications
- Type:V23
- Voltage:12 V
- Description:Alkaline button cell batteries
- Ø×H:28×10 mm



