Order Entry
Export
Orders LinkContactUsLinkComponent
Stoppers, rubber, red, different sizes

Stoppers, rubber, red, different sizes

40,0 mm, 36,0 mm, 44,0 mm
Catalog # 146-0301
Supplier:   DEUTSCH NEUMANN
Stoppers, rubber, red, different sizes
Catalog # 146-0301
Supplier:  DEUTSCH NEUMANN
Stoppers, rubber, red, different sizes
Stoppers, rubber, red, different sizes

40,0 mm, 36,0 mm, 44,0 mm

Price
7,70 €
Log in for availability
1 * 1 items
Product Details & Documents

Documents

Specifications
  • Ø bottom:
    36,0 mm
  • Ø top:
    44,0 mm
  • Height:
    40,0 mm
  • Seq:
    30