Viscosity cups with nozzle
Viscosity cup with nozzle, 100 ml, 3 mm
Catalog # SIMEVF2001
Supplier: Industrial Physics
Jump to:
Product Details & Documents
Anodised aluminium and stainless steel viscometer cups with nozzle for break-thread flow time comparative measurements.
- Easy cleaning
- Engraved with a unique serial number
Typically used for the consistency of paintings, varnishes and similar products.
Certifications: DIN 53211
Ordering information: The stand should be ordered separately.
Documents
SIMEVF1999_TDS_EN
Datasheet
TQC Company Video
Videos
Specifications
- Description:Viscosity cup with nozzle, 100 ml
- Seq:03
- Cup orifice:3 mm
Accessories
Product Information
- Catalog #AvailabilityPrice
- Tripod stand, 260 mm
Product Information
- Catalog #AvailabilityPrice
- Ring stand fro flow cups
Product Information
- Catalog #AvailabilityPrice
- Digital stopwatch, 0,01 s
Product Information
- Catalog #AvailabilityPrice
- Temperature control jacket with tripod for DIN and ASTM cupsTemperature control jacket with tripod for DIN and ASTM cups769-1131Log in for availability1 * 1 items - 574,00 €



