Order Entry
Export
Orders LinkContactUsLinkComponent
Single-channel pipettes, electronic, variable volume, Transferpette® electronic

Single-channel pipettes, electronic, variable volume, Transferpette® electronic

2 - 20 µl, 0,02 µl, ±1,0 %, <0,4 %, 0,1 - 20 / 0,5 - 20 / 1 - 50 / 0,5 - 10* / 1 - 20* µl, -
Catalog # 613-4223
Supplier:   Brand
Single-channel pipettes, electronic, variable volume, Transferpette® electronic
Catalog # 613-4223
Supplier:  Brand
Single-channel pipettes, electronic, variable volume, Transferpette® electronic
Single-channel pipettes, electronic, variable volume, Transferpette® electronic

2 - 20 µl, 0,02 µl, ±1,0 %, <0,4 %, 0,1 - 20 / 0,5 - 20 / 1 - 50 / 0,5 - 10* / 1 - 20* µl, -

Price
401,00 €
Log in for availability
1 * 1 items
Product Details & Documents

The piston-operated pipette Transferpette® electronic combines the widely recognized features of BRAND mechanical pipettes with the advantages of electronic apparatus.

  • Easy to use: Intuitive menu control, coloured eject button and straightforward technical documentation
  • Due to the optimised standard design of the tip cone, BRAND® or other manufacturers' tips can be used
  • Wide selection of programs; pipetting, sample mixing, reverse pipetting, pipetting for electrophoresis, dispensing, ‘Easy Calibration' program for making quick adjustments to the Transferpette® electronic without tools, and ‘Refresh' battery functions
  • Autoclavable (pipette shaft only)

* Filter

Ordering information: Supplied with certificate of quality, battery, and silicone oil.

Specifications
  • Volume:
    2 - 20 µl
  • With:
    -
  • Seq:
    17
  • Increment:
    0,02 µl
  • Accuracy:
    ±1,0 %
  • Imprecision:
    <0,4 %
  • Recommended tips:
    0,1 - 20 / 0,5 - 20 / 1 - 50 / 0,5 - 10* / 1 - 20* µl
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • NiMH battery pack for Transferpette® electronic
    NiMH battery pack for Transferpette® electronic
    BRND705500
    Log in for availability
    1 * 1 items - 22,60 €

Product Information

  • Catalog #
    Availability
    Price
  • Charging stand for 3 Transferpette® electronic up to 1000 µl, with EU plug
    Charging stand for 3 Transferpette® electronic up to 1000 µl, with EU plug
    613-4226
    Log in for availability
    1 * 1 items - 222,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Filter for Transferpette® S/Transferpette® electronic (0,5 - 5 ml)
    Filter for Transferpette® S/Transferpette® electronic (0,5 - 5 ml)
    613-1684
    Log in for availability
    1 * 25 items - 6,90 €

Product Information

  • Catalog #
    Availability
    Price
  • Individual stand for one Transferpette® electronic (0,25 - 5 ml) or one Transferpette® S (2 ml or 0,5 - 5 ml)
    Individual stand for one Transferpette® electronic (0,25 - 5 ml) or one Transferpette® S (2 ml or 0,5 - 5 ml)
    613-3721
    Log in for availability
    1 * 1 items - 56,20 €

Product Information

  • Catalog #
    Availability
    Price
  • Individual stand for one Transferpette® electronic (up to 1000 µl)
    Individual stand for one Transferpette® electronic (up to 1000 µl)
    613-3720
    Log in for availability
    1 * 1 items - 56,20 €

Product Information

  • Catalog #
    Availability
    Price
  • Shaft with ejector spring for Transferpette electronic, 2 - 20 µl, single channel
    Shaft with ejector spring for Transferpette electronic, 2 - 20 µl, single channel
    BRND705539
    Log in for availability
    1 * 1 items - 14,30 €

Product Information

  • Catalog #
    Availability
    Price
  • Shaft with ejector spring for Transferpette electronic, 50 - 1000 µl, single channel
    Shaft with ejector spring for Transferpette electronic, 50 - 1000 µl, single channel
    BRND705541
    Log in for availability
    1 * 1 items - 14,30 €

Product Information

  • Catalog #
    Availability
    Price
  • Shaft with ejector spring for Transferpette electronic, 10 - 200 µl, single channel
    Shaft with ejector spring for Transferpette electronic, 10 - 200 µl, single channel
    BRND705537
    Log in for availability
    1 * 1 items - 14,30 €

Product Information

  • Catalog #
    Availability
    Price
  • Shaft with ejector spring for Transferpette electronic, 0,5 - 10 µl, single channel
    Shaft with ejector spring for Transferpette electronic, 0,5 - 10 µl, single channel
    BRND705538
    Log in for availability
    1 * 1 items - 21,60 €