Order Entry
Export
Orders LinkContactUsLinkComponent
Stoppers, rubber, red, different sizes

Stoppers, rubber, red, different sizes

45,0 mm, 17,0 mm, 59,0 mm
Catalog # DENE1010250
Supplier:   DEUTSCH NEUMANN
Stoppers, rubber, red, different sizes
Catalog # DENE1010250
Supplier:  DEUTSCH NEUMANN
Stoppers, rubber, red, different sizes
Stoppers, rubber, red, different sizes

45,0 mm, 17,0 mm, 59,0 mm

Price
17,00 €
Log in for availability
1 * 1 items
Product Details & Documents

Documents

Specifications
  • Ø bottom:
    17,0 mm
  • Ø top:
    59,0 mm
  • Height:
    45,0 mm
  • Seq:
    07