Flasks, round bottom, Quickfit® ground joints
5000 ml, 29/32 NS, 270 mm
Catalog # 201-8546
Supplier: SciLabware
Jump to:
Product Details & Documents
PYREX®, borosilicate glass, clear.
- Very good chemical resistance
- High temperature resistance
- Minimal thermal expansion giving relatively high resistance to temperature changes
With white, matt labelling area.
: ISO 1773, ISO 4797.
Documents
Specifications
- Socket size:29/32 NS
- Capacity:5000 ml
- Height:270 mm
- Seq:46



