Order Entry
Export
Orders LinkContactUsLinkComponent
 

Qualitative filter papers, high-purity

132, 125 mm
Catalog # SARTFT-4-329-125
   Low Manufacturing Impact
Supplier:   Sartorius
Qualitative filter papers, high-purity
Catalog # SARTFT-4-329-125
Supplier:  Sartorius
   Low Manufacturing Impact
Qualitative filter papers, high-purity
Qualitative filter papers, high-purity

132, 125 mm

Price
52,30 €
Log in for availability
1 * 100 items
Product Details & Documents

These paper grades are used for analytical purposes that require a low ash content. They are essentially used for qualitative analyses.

Grades 292 and 292a are suitable for soil analyses because that are low in nitrogen. Grades 131 and 132 are used in phosphate or sodium determination.

Specifications
  • Grade:
    132
  • Seq:
    52
  • Size:
    125 mm
  • Thickness:
    0,17 mm
  • Cat. No.:
    SARTFT-4-329-125
  • Environmental certification:
    Renewable Energy Certificate
  • Filtration speed:
    55 s
  • Ash content:
    <0,02%
  • Particle retention:
    5 - 7 µm
  • Environmentally Preferable:
    Low Manufacturing Impact
  • Weight:
    80 g/m²